Square Washer, Fits Bolt Size 5/8 in , Steel Galvanized Finish

  • Mfr # Z8944G

  • Zoro # G8765745


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Material
Steel
Finish
Galvanized
For Screw Size
5/8 in
Minimum Thickness
11/64 in
Maximum Thickness
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z8944G
Zoro #
G8765745
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8 in
Minimum Thickness
11/64 in
Maximum Thickness
13/64 in
Inside Diameter
0.688 in
Inside Dia.
.688 in
Outside Dia.
2 1/4 in
Fits Bolt Sizes
5/8 in
Thickness
3/16 in
Washer Length
2 1/4 in
Washer Width
2 1/4 in

Details

Item
Square Washer
Material
Steel
Finish
Galvanized
System of Measurement
Inch
Rockwell Hardness
B55 - B85
Thickness Tolerance
+0.012/-0.018 in
Application
Shimming & Construction
Washer Material Grade
Low Carbon Steel
Material Grade/Class
Case Hardened
Dimensional Standards
AMPG 2017 SQ.01
Product Type
Washer
Style
Square
Material Quality Standards
ASTM A108
Made in North America
Made in North America
Type
Square Washer
Washer Type
Standard
FDA Approved
Not FDA Approved

Description

Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Galvanized, For Screw Size 5/8 in, Inside Diameter 0.688 in, Outside Diameter Not Applicable, Maximum Thickness 0.2 in, System of Measurement Inch, Minimum Thickness 0.17 in, Made in North America Made in North America, Material Quality Standards ASTM A108

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.