Flat Washer, For Screw Size 3/8 in , Brass Plain Finish

  • Mfr # Z9163BR

  • Zoro # G8766445


product price:  $1.89
/ea
Sold in multiples of 6 for $11.34

Key Features

Material
Brass
Finish
Plain
Outside Diameter
3/4 in
Minimum Thickness
3/32 in
Maximum Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9163BR
Zoro #
G8766445
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8 in
Outside Diameter
3/4 in
Minimum Thickness
3/32 in
Maximum Thickness
3/32 in
Inside Diameter
0.406 in
Fits Bolt Sizes
3/8"
Washer Outside Dia.
3/4"
Thickness
0.093"

Details

Item
Flat Washer
Material
Brass
Finish
Plain
System of Measurement
Inch
Type
Flat Washer
Thickness Tolerance
+0.005/-0.014 in
Application
Low Friction
Rockwell Hardness
B60
Washer Material Grade
Not Graded
Dimensional Standards
AMPG 2001 FL.01
Style
Component Thick
Washer Basic Material
Brass
Fastener Finish
Plain
Flat Washer Type
Component Thick Washer
Tensile Strength
58,000 psi
Material Quality Standards
ASTM B16
Made in North America
Made in North America
FDA Approved
Not FDA Approved
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Hardness
78 HRC

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Brass, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 3/4 in, Maximum Thickness 0.099 in, System of Measurement Inch, Minimum Thickness 0.089 in, Made in North America Made in North America, Material Quality Standards ASTM B16, Resistance Properties Corrosion-Resistant, Rust-Resistant, Tensile Strength 58,000 psi, Thickness Tolerance +0.005/-0.014 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.