Flat Washer, For Screw Size 1/2" , Case Hardened Steel Plain Finish

  • Mfr # Z9219STL

  • Zoro # G8767075


product price:  $1.69
/ea
Sold in multiples of 7 for $11.83

Key Features

Material
Case Hardened Steel
Finish
Plain
Outside Diameter
1.062
Minimum Thickness
0.188
Maximum Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z9219STL
Zoro #
G8767075
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2"
Outside Diameter
1.062
Minimum Thickness
0.188
Maximum Thickness
3/16 in
Inside Diameter
0.531 in

Details

Item
Flat Washer
Material
Case Hardened Steel
Finish
Plain
Standards
Industry Standard
System of Measurement
Inch
Application
Clamping & Fixturing
Rockwell Hardness
B49
Type
Flat Washer
Thickness Tolerance
+0.005/-0.020 in
Color
Black
Dimensional Standards
AMPG 2001 FL.01
Material Grade/Class
Case Hardened
Style
Component Thick
Material Quality Standards
ASTM A108
Made in North America
Made in North America
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/16 in, Maximum Thickness 0.188 in, System of Measurement Inch, Minimum Thickness 0.187 in, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A108, Thickness Tolerance +0.005/-0.020 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.