Countersunk Washer, Fits Bolt Size M6 , 18-8 Stainless Steel Plain Finish

  • Mfr # Z9925SS

  • Zoro # G8769181


product price:  $20.19
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Thickness
4mm
Maximum Inside Diameter
6.4mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z9925SS
Zoro #
G8769181
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M6
Outside Diameter
32mm
Thickness
4mm
Maximum Inside Diameter
6.4mm
Overall Height
4 mm
Nominal Thickness
4mm
Minimum Inside Diameter
6.4 mm

Details

Item
Countersunk Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Rockwell Hardness
B83
Application
Finished Appearance
Thickness Tolerance
+/-0.01 in
Material Grade/Class
18-8
Style
Countersunk
Product Type
Washer
Dimensional Standards
RoHS Compliant
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A582
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack
Countersink Angle
90 Degrees
Tensile Strength
90,000 psi
Type
Countersunk Washer
Hardness
83 HRB
Made in North America
Made in North America

Description

Countersunk Washer, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, For Screw Size M6, Outside Diameter 32 mm, Countersink Angle 90 Degrees , Overall Height 4 mm, System of Measurement Metric, Dimensional Standards RoHS Compliant, Made in North America Made in North America, Material Quality Standards ASTM A582, Minimum Inside Diameter 6.4 mm, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Tensile Strength 90,000 psi, Thickness Tolerance +/-0.01 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.