This item is Discontinued.

Rittal Heat Exchanger, Wall Mount, 45 W/K 3128100

Heat Exchanger, Wall Mount, 45 W/K (Discontinued)

  • Mfr # 3128100
  • Zoro # G8823972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3128100
Zoro #
G8823972
UPC #
-
Country of Origin
Spain

Dimensions

Height
37.00 in
Width
16.00 in
Depth
9.00 in

Details

Cooling Capacity
45 W/K
Amps
0.3/0.4
Phase
1
Hz
50/60
NEMA Enclosure Type
12
Housing Material
Carbon Steel
Mounting
Wall Mount
Housing Color
Light Gray
Includes
Hardware Mounting Kit, Cut-Out Template At 1:1 Scale
Voltage
230V AC
Item
Heat Exchanger
Wiring Method
Fully Wired
Standards
UL/cUL Listed, CE, UL File #: E117603a
Cooling Method
Air/Air

Description

Heat Exchanger, Cooling Capacity 45 W/K, Housing Material Carbon Steel, Mounting Wall Mount, Cooling Method Air/Air, NEMA Enclosure Type 12, Height 37.00 in, Width 16.00 in, Depth 9.00 in, Standards UL/cUL Listed, CE, UL File #: E117603a, Wiring Method Fully Wired, Amps 0.3/0.4, Hz 50/60, Voltage 230V AC, Phase 1, Housing Color Light Gray, Includes Hardware Mounting Kit, Cut-Out Template At 1:1 Scale

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.