Hole Seal, 0.19 In Hole, Stainless Steel

  • Mfr # OHS0506

  • Zoro # G8825521


product price:  $28.15
/ea

Key Features

Finish
Brushed
Color
Gray
Designed To
Seal Unused Pushbutton or Conduit Holes
Gasket
Oiltight
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OHS0506
Zoro #
G8825521
UPC #
639889834088
Country of Origin
United States

Dimensions

Hole Dia.
0.875 in
Conduit Size
0.5 in
Conduit Hole Size
1/2 in
For Hole Diameter - Maximum
0.88 in

Details

Item
Hole Seal
Finish
Brushed
Color
Gray
Designed To
Seal Unused Pushbutton or Conduit Holes
Gasket
Oiltight
NEMA Enclosure Type
12
For Use With
Steel Enclosures
Includes
Oil Resistant Gasket
Material
304 Stainless Steel
NEMA Enclosure Rating
12
Oiltight Seal
Oiltight
For Hole Type
Conduit, Knockouts, Push Buttons

Description

Hole Seal, Hole Dia. 0.875 in, Material 304 Stainless Steel, Conduit Size 0.5 in, Designed To Seal Unused Pushbutton or Conduit Holes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.