Standard Duty Air Circulator, Floor Mount, 36 in Blade Dia, 115/230V, 11,700 cfm, Non-Oscillating

  • Mfr # VKM36-B-O

  • Zoro # G8834454


product price:  $783.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Blade Diameter
36 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/230V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VKM36-B-O
Zoro #
G8834454
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
36 in
Shaft Dia.
5/8 in
Outside Dia.
37-3/4 in
Height
39-3/4 in
Max. Depth
19-3/4 in
Width
40-3/4 in
Fan Cord Length
5 ft
Depth
19 3/4 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/230V
Phase
1
Motor HP
1/2
Air Flow
11,700 cfm
Drive Type
Direct Drive
Blade Material
Galvanized Steel
Sound Level
75 dBA
Item
Air Circulator
Air Velocity @ 20 Ft.
550 fpm
Application
Spot Cooling and People Cooling
Air Velocity @ 10 Ft.
700 fpm
Number of Blades
3
Motor RPM
865 RPM
Max. Ambient Temp.
104 Degrees F
Motor Insulation
Class F
Mobile/Stationary
Mobile
Watts
439
Motor Enclosure
Totally Enclosed Air Over
Fan Mounting Location
Floor
Environmental Applications
Industrial
Wire Guard Finish
Black Powder Coated
CFM High
11000
Motor Type
Permanent Split Capacitor
Hz
60 Hz
CFM/Watt
25.1
Fan Accessory Style
Standard
Housing Material
Polyethylene
Bearing Type
Ball, Permanently Lubricated and Sealed
Assembled
Yes
Air Velocity @ 40 Ft.
400 fpm
Fan Style
Standard Duty
Guard Material
Steel
Standards
CSA, cUL, UL
Thermal Protection
Auto
Amps
7.0/3.5
Assembly Required
No
Fan Housing Material
Polyethylene
Wheeled Base
Mobile
RPM
865
Material
Polyethylene
Color
Black
Motor hp
1/2 hp

Description

Circulating Fan, Fan Mounting Location Floor, Number of Speeds 1, Blade Dia. 36 in, Non-Oscillating, Fan Cord Length 5 ft, Fan Power Source Plug-In, 439 W Watts, 865 RPM RPM, Number of Blades 3, 7/3.5 A Amps, Height 39 3/4 in, Width 40 3/4 in, 60 Hz Hz, Bearing Type Ball, Blade Material Steel, Steel, Black, AMCA Standard 230.99

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.