2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 9/32x5/16x3/4x2-1/2
Mfr # C61033
Zoro # G8839616
product price:Â $24.59
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.875 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C61033
Zoro #
G8839616
UPC #
697334610335
Country of Origin
United States
Dimensions
Length of Cut
0.875 in
Milling Diameter
9/32"
Dimension Type
Fractional Inch
Shank Dia.
5/16 in
Corner Radius
0.000"
Overall Length
2 1/2 in
Milling Dia.
0.28125 in
Description
Square End Mill, 0.28125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.875 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.