Self-Drilling Screw, #14 x 7 in, Dagger Guard Steel Flange Hex Head External Hex Drive, 250 PK
Mfr # SDCTSLV1470
Zoro # G8843033
product price:Â $793.99
/pk 250, $3.18/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#14
System of Measurement
Inch
Fastener Length
7 in
Drive Size
3/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SDCTSLV1470
Zoro #
G8843033
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#14
Fastener Length
7 in
Drive Size
3/8 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Dagger Guard
Materials for Use With
Metal
Item
Self-Drilling Screw
Standards
ICC-ES Listed
Description
Self Drill Screw,Hex Washer Head,14x7,Package Quantity 250, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.