3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3-TA TiAlN 7/16x7/16x7/8x2-1/2

  • Mfr # C81683

  • Zoro # G8848113


product price:  $51.45
/ea

Key Features

Number of Flutes
3
End Mill Style
Square
Length of Cut
0.875 in
End Mill Cutting Type
Center Cutting
Milling Diameter
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C81683
Zoro #
G8848113
UPC #
697334816836
Country of Origin
United States

Dimensions

Length of Cut
0.875 in
Milling Diameter
7/16"
Dimension Type
Fractional Inch
Shank Dia.
7/16 in
Corner Radius
0.000"
Milling Dia.
0.4375 in
Overall Length
2 1/2 in

Details

Number of Flutes
3
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
List Number
CEM-SE-3-TA
Item
Square End Mill
Stainless (M) Compatibility
Yes
Helix Angle
30 Degrees
Grade
General Purpose
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Shank Type - Machining
Straight
Finish - Machining
TiAlN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.4375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.875 in, Overall Length 2 1/2 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.