Piano Hinge, Stainless Steel, Full Mortise Mounting, 1 15/16 in Leaf W x 8 ft Leaf H

  • Mfr # FM300-002-630-HT-MP

  • Zoro # G8911707


product price:  $582.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
8 ft
Door Leaf Thickness
0.083 in
Door Leaf Width
1 3/4 in
Finish
Satin Stainless Steel
Holes per Leaf
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM300-002-630-HT-MP
Zoro #
G8911707
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
8 ft
Door Leaf Thickness
0.083 in
Door Leaf Width
1 3/4 in
Pin Dia.
3/16 in
Required Door Thickness
1-3/4 in
Frame Leaf Width
1 15/16 in
Frame Leaf Thickness
0.083 in
Length
96 in
Frame Leaf Height
8 ft
Overall Width
4 9/16 in
Overall Knuckle Height
2 in
Width
2-1/4"
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Pin Diameter
3/16 in
Hinge Length
96 in

Details

Finish
Satin Stainless Steel
Holes per Leaf
24
Load Capacity
600 lb
Material
Stainless Steel
Mounting
Full Mortise
Orientation
Left Hand
Range of Motion
180 Degrees
Features
7/16 in dia Exterior Barrel, Fasteners Are Concealed When Door is Closed
Pin Material
Stainless Steel
Standards
ANSI/BHMA A156.26, ANSI/BHMA A156.26 Grade 1, ANSI/SDI 250.13 Certified, ASTM E1886 Certified, ASTM E1996 Certified, ASTM E330 Certified, Florida Building Code Approved TAS 201, 202, 203 (old)
Hole Spacing
6 in
Holes
With
Item
Piano Hinge
Hardware
Included
Ligature Resistant
Yes
Pin Type
Hospital Tip
Color
Satin
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Includes Hardware
Hardware Included
Number of Holes per Leaf
24
Range of Motion - Maximum
180 Degrees
Resistance Properties
Scratch-Resistant

Description

Piano Hinge, Ligature Resistant Yes, Stainless Steel Material, 180 Degrees Range of Motion, Satin Stainless Steel Finish, With Holes, 600 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 8 ft Door Leaf Height, 8 ft Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 15/16 in Frame Leaf Width, 0.083 in Door Leaf Thickness, 0.083 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 96 in, Included Hardware, 6 in Hole Spacing, 24 Holes per Leaf, Full Mortise Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.