Electric Food Grade Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V AC, White

  • Mfr # NER020L-FG-10

  • Zoro # G8912985


product price:  $9,312.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER020L-FG-10
Zoro #
G8912985
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
22 5/8 in
Housing Length
27 7/8 in
Housing Width
11 11/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Minimum Retracted Length
22 19/32 in
Maximum Lifting Length
10 ft
Body Depth
22 5/8 in
Body Width
11 11/16 in
Controller Cord Length
6 ft
Lifting Hook Opening Width
22 5/8 in
Mfr. Warranty Length
1 yr
Body Length
27 7/8 in

Details

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
14 fpm
Load Capacity
4,000 lb
Min. Between Hooks
22 5/8 in
Motor HP
2.4 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
230/460V AC
Fits Brand
Harrington Hoists Inc
Thermal Protection
Included
Hz
60
Amps @ Low Volts
2.4 A
Brake
DC Current
Lubrication
Food Grade Oil
Control Cord
6 ft
Trolley Configuration
Hook Mounted
Finish
Epoxy Paint
Control
110V Push Button Control Pendant
Number of Speeds
1
Reeving
1
Item
Electric Chain Hoist
Clutch
Friction
Classification
H4
Controls
Push Button Pendant
Chain Finish
Epoxy Painted
Brake Type
DC Current
Maximum Lifting Capacity
4,000 lb
Number of Load Chains
1
Headroom
22 5/8 in
Body Finish
Epoxy Painted
Overload Protection Included
Yes
Number of Reeves
1
Programmable
Non-Programmable
Lifting Hook Type
Swivel Hook with Safety Latch
Fixed Lift Speed
14 fpm
Clutch Type
Friction
Pendant IP Rating
IP65
Current at Max. Voltage
2.4 A
Starts and Stops per Hour
360
Duty Classification
H4
Lifting Hook Material
Carbon Steel
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Mount Type
Hook Mounted - No Trolley
Motor Horsepower
2 3/8 hp
Current at Min. Voltage
2.4 A
Includes Brake
Brake Included
Includes Clutch
Clutch Included
Operating Voltage
230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 2.4 A, Current at Maximum Voltage 2.4 A, Motor Horsepower 2 3/8 hp, Operating Voltage 230/460V AC, Headroom 22 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.