Shop DEMAG

Electric Chain Hoist, 500 lb, 26 ft, Hook Mounted - No Trolley, 480V AC, Blue

  • Mfr # DCS Pro 2-250 1/1 H8 VS16-30 480/60
  • Zoro # G7828992

product price: 
$
5,460.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
0 to 52 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCS Pro 2-250 1/1 H8 VS16-30 480/60
Zoro #
G7828992
UPC #
-
Country of Origin
Germany
Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
26 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
0 to 52 fpm
Load Capacity
500 lb
Min. Between Hooks
14 5/16 in
Motor HP
0.98 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
480V AC
Number of Speeds
Variable
Trolley Configuration
Hook Mounted - No Trolley
Clutch
Overload Slip
Finish
Powder Coated
Hz
60 Hz
Thermal Protection
Included
Reeving
1
Control
Push Button Pendant
Item
Electric Chain Hoist
Brake
DC Disc
Classification
H4
Amps @ Low Volts
3.1 A
Lubrication
Maintenance Free for Up to 10 Yr.
Control Cord
12 to 22 ft
Body Finish
Powder Coated
Number of Reeves
1
Lifting Hook Type
Hook with Safety Latch
Motor Horsepower
1 hp
Mount Type
Hook Mounted - No Trolley
Lifting Hook Material
Steel
Features
Ergonomic Operation
Included Components
Chain Container
Overload Protection Included
Yes
Trolley IP Rating
IP55
Pendant IP Rating
IP65
Current at Max. Voltage
3.1 A
Current at Min. Voltage
3.1 A
Includes Brake
Brake Included
Maximum Lifting Capacity
550 lb
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Brake Type
DC Current
Body Material
Aluminum
Minimum Lift Speed
0.15 m/min
Chain Finish
Powder Coated
Controls
Push Button Pendant
Maximum Lift Speed
30 m/min
Clutch Type
Overload Slip
Duty Classification
H4
Number of Load Chains
1
Chain Material
Steel
Starts and Stops per Hour
240
Includes Clutch
Clutch Included
Trolley Wheel Material
Plastic
Headroom
14 5/16 in
For Outdoor Use
Yes
Programmable
Non-Programmable
Hoist IP Rating
IP55
Operating Voltage
480V AC
Wire Color
Blue

Dimensions

Housing Depth
19 11/16 in
Manufacturers Warranty Length
2 yr
Housing Width
19 11/16 in
Housing Length
19 11/16 in
Chain Length
26 ft
Body Length
19 11/16 in
Body Width
19 11/16 in
Controller Cord Length
26 ft
Body Depth
19 11/16 in
Maximum Lifting Length
26 ft
Lifting Hook Opening Width
14 5/16 in
Mfr. Warranty Length
2 yr
Minimum Retracted Length
14 7/16 in
Fits Chest Size
Ergonomic Operation

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 550 lb, Number of Speeds Variable, Programmable Non-Programmable, Fixed Lift Speed Not Applicable, Minimum Lift Speed 0.15 m/min, Maximum Lift Speed 30 m/min, Trolley Speed Not Applicable, Maximum Lifting Length 26 ft, Current at Minimum Voltage 3.1 A, Current at Maximum Voltage 3.1 A, Motor Horsepower 1 hp, Operating Voltage 480V AC, Headroom 14 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.