Electric Food Grade Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 460V AC, White

  • Mfr # NER003LD-FG-10

  • Zoro # G8912994


product price:  $7,986.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER003LD-FG-10
Zoro #
G8912994
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
13 13/16 in
Housing Width
8 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
13 13/16 in
Body Length
13 13/16 in
Minimum Retracted Length
14 19/32 in
Lifting Hook Opening Width
13 13/16 in
Maximum Lifting Length
10 ft
Controller Cord Length
6 ft
Body Width
8 1/2 in
Body Depth
13 13/16 in
Mfr. Warranty Length
1 yr

Details

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15/2.5 fpm
Load Capacity
500 lb
Min. Between Hooks
13 13/16 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Reeving
1
Hz
60
Control Cord
6 ft
Control
110V Push Button Control Pendant
Lubrication
Food Grade Oil
Clutch
Friction
Brake
DC Current
Number of Speeds
2
Classification
H4
Finish
Epoxy Paint
Trolley Configuration
Hook Mounted - No Trolley
Item
Electric Chain Hoist
Amps @ Low Volts
3.4 A
Thermal Protection
Included
Number of Reeves
1
Programmable
Programmable by VFD
Lifting Hook Type
Swivel Hook with Safety Latch
Overload Protection Included
Yes
Minimum Lift Speed
2.5 fpm
Includes Clutch
Clutch Included
Starts and Stops per Hour
120, 240
Chain Finish
Epoxy Painted
Current at Min. Voltage
3.4 A
Pendant IP Rating
IP65
Controls
Push Button Pendant
Body Finish
Epoxy Painted
Headroom
13 13/16 in
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Maximum Lift Speed
15 fpm
Lifting Hook Material
Carbon Steel
Maximum Lifting Capacity
500 lb
Brake Type
DC Current
Number of Load Chains
1
Motor Horsepower
3/4 hp
Current at Max. Voltage
3.4 A
Includes Brake
Brake Included
Mount Type
Hook Mounted - No Trolley
Clutch Type
Friction
Duty Classification
H4
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 3.4 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 13 13/16 in, For Minimum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.