Electric Theatre Chain Hoist, 1,000 lb, 60 ft, Hook Mounted - No Trolley, 208-230/460V AC, Black

  • Mfr # TNER005L-60

  • Zoro # G8913527


product price:  $4,585.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Electric Hoist Item
Theatre Chain Hoist
Hoist Lift
60 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Plug and Play Voltage Changer, (Pendant Control is not Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNER005L-60
Zoro #
G8913527
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
7 7/8 in
Housing Depth
13 13/16 in
Manufacturers Warranty Length
1 yr, 5 yr Brake Warranty
Housing Length
18 11/16 in
Mfr. Warranty Length
1 yr
Body Depth
14 3/16 in
Minimum Retracted Length
13 3/16 in
Lifting Hook Opening Width
29/32 in
Maximum Lifting Length
60 ft
Body Length
18 11/16 in
Controller Cord Length
2 1/2 ft
Body Width
7 7/8 in

Details

Color
Black
Electric Hoist Item
Theatre Chain Hoist
Hoist Lift
60 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Plug and Play Voltage Changer, (Pendant Control is not Included)
Lift Speed
16 fpm
Load Capacity
1,000 lb
Min. Between Hooks
13 13/16 in
Motor HP
0.65 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, BGV-D8, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/EC, EC Machinery Directive 2006/42/EC, EN14492-2, EN60204-1, EN60204-32, EN61000-6-2, EN61000-6-4, EN818-7, ENISO 12100, ENISO 13850, FEM 9.511, FEM 9.682, FEM 9.683, IEC 34-5, IEC 529, ISO 4301, JIS B 8815, NFPA 70, RoHS Compliant, VPLT 2.0
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Thermal Protection
Included
Classification
H3
Amps @ Low Volts
3.7 A
Item
Electric Chain Hoist
Reeving
1
Clutch
Friction
Finish
Enamel
Number of Speeds
1
Hz
60
Trolley Configuration
Hook Mounted
Lubrication
Grease
Brake
Pull Rotor Motor
Included Components
Chain Container, Safety Latch Hook
Current at Max. Voltage
1.9 A
Mount Type
Hook Mounted - No Trolley
Features
Easy Lift Handles, Non-Drip, Grease-Packed Gearbox, Plug and Play Voltage Changer, Quiet Load Sheave, Self-Adjusting Pull-Rotor Motor Brake, Standard Overload Protection, Unique Chain Guide
For Outdoor Use
Yes
Programmable
Non-Programmable
Brake Type
Pull Rotor
Chain Finish
Nickel Plated
Includes Clutch
Clutch Included
Number of Reeves
1
Includes Brake
Brake Included
Clutch Type
Friction Clutch
Headroom
13 3/16 in
Number of Load Chains
1
Body Finish
Enamel
Lifting Hook Material
Carbon Steel
Fixed Lift Speed
16 fpm
Motor Horsepower
5/8 hp
Maximum Lifting Capacity
1,000 lb
Body Material
Aluminum
Starts and Stops per Hour
150
Current at Min. Voltage
3.7 A
Overload Protection Included
Yes
Hoist IP Rating
IP55
Duty Classification
H3
Lifting Hook Type
Swivel Hook with Safety Latch
Operating Voltage
208-230/460V AC
Chain Material
Nickel Plated
Resistance Properties
Nickel Plated Chain, Plated hardware, Powder coated IP55 body
Chain Grade
Grade 80

Description

Electric Chain Hoist, Duty Classification H3, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 60 ft, Current at Minimum Voltage 3.7 A, Current at Maximum Voltage 1.9 A, Motor Horsepower 5/8 hp, Operating Voltage 208-230/460V AC, Headroom 13 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.