Piano Hinge, Bronze, Full Surface Center Pivot Mounting, 1 1/4 in Leaf W x 95 in Leaf H

  • Mfr # CFS95CP-HT-RH

  • Zoro # G8914543


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
95 in
Door Leaf Thickness
0.125 in
Door Leaf Width
1 3/8 in
Finish
Clear Anodized
Holes per Leaf
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFS95CP-HT-RH
Zoro #
G8914543
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
95 in
Door Leaf Thickness
0.125 in
Door Leaf Width
1 3/8 in
Required Door Thickness
1-3/4 in
Frame Leaf Height
95 in
Frame Leaf Width
1 1/4 in
Length
95 in
Frame Leaf Thickness
0.125 in
Overall Knuckle Height
2 in
Overall Width
2 7/8 in
Width
1-7/32"
Hinge Length
10 ft
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Finish
Clear Anodized
Holes per Leaf
10
Load Capacity
540 lb
Material
Bronze
Mounting
Full Surface Center Pivot
Orientation
Right Hand
Range of Motion
180 Degrees
Features
Hospital Tip; Standard Duty
Item
Piano Hinge
Holes
With
Hardware
Included
Standards
ANSI/BHMA A156.26, UL Certified
Hole Spacing
Varies
UL Fire Rating
UL10C
Ligature Resistant
Yes
Pin Material
Geared
Pin Type
Hospital Tip
Color
Silver
Hand Orientation
Right-Handed
Number of Holes per Leaf
10
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Range of Motion - Maximum
180 Degrees
Fire Rating
3 hr

Description

Piano Hinge, Ligature Resistant Yes, Bronze Material, 180 Degrees Range of Motion, Mill Aluminum Finish, With Holes, 540 lb Load Capacity, Right Hand Orientation, 2 in Overall Knuckle Height, 95 in Door Leaf Height, 95 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 95 in, Included Hardware, Varies Hole Spacing, 10 Holes per Leaf, Full Surface Center Pivot Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.