Piano Hinge, Bronze, Full Surface Mounting, 1 1/4 in Leaf W x 83 in Leaf H, Clear Anodized

  • Mfr # CFS95HD1-HT-RH

  • Zoro # G8914561


product price:  $340.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
95 in
Door Leaf Thickness
0.125 in
Door Leaf Width
1 3/8 in
Finish
Clear Anodized
Holes per Leaf
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFS95HD1-HT-RH
Zoro #
G8914561
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
95 in
Door Leaf Thickness
0.125 in
Door Leaf Width
1 3/8 in
Required Door Thickness
1-3/4 in
Length
95 in
Overall Knuckle Height
2 in
Frame Leaf Height
83 in
Frame Leaf Width
1 1/4 in
Overall Width
2 7/8 in
Frame Leaf Thickness
0.125 in
Width
1-1/4"
Door Thickness - Minimum
1 3/4 in
Hinge Length
10 ft
Door Thickness - Maximum
1 3/4 in

Details

Finish
Clear Anodized
Holes per Leaf
12
Load Capacity
540 lb
Material
Bronze
Mounting
Full Surface
Orientation
Right Hand
Range of Motion
180 Degrees
Features
Hospital Tip; Heavy Duty, Grade 1
Hole Spacing
Varies
Holes
With
Standards
ANSI/BHMA A156.26, UL Certified
Ligature Resistant
Yes
Pin Type
Hospital Tip
Item
Piano Hinge
UL Fire Rating
UL10C
Pin Material
Geared
Hardware
Included
Color
Silver
Hand Orientation
Right-Handed
Fire Rating
3 hr
Includes Hardware
Hardware Included
Range of Motion - Maximum
180 Degrees
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Number of Holes per Leaf
12

Description

Piano Hinge, Ligature Resistant Yes, Bronze Material, 180 Degrees Range of Motion, Mill Aluminum Finish, With Holes, 540 lb Load Capacity, Right Hand Orientation, 2 in Overall Knuckle Height, 95 in Door Leaf Height, 83 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 95 in, Included Hardware, Varies Hole Spacing, 12 Holes per Leaf, Full Surface Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.