Piano Hinge, Aluminum, Half Surface Mounting, 2 in Leaf W x 95 in Leaf H, Dark Bronze Anodized

  • Mfr # DHS95HD1-HT-RH

  • Zoro # G8914683


product price:  $416.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
95 in
Door Leaf Thickness
0.125 in
Door Leaf Width
1 7/8 in
Finish
Dark Bronze Anodized
Holes per Leaf
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHS95HD1-HT-RH
Zoro #
G8914683
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
95 in
Door Leaf Thickness
0.125 in
Door Leaf Width
1 7/8 in
Required Door Thickness
1-3/4 in
Frame Leaf Height
95 in
Frame Leaf Width
2 in
Overall Knuckle Height
2 in
Frame Leaf Thickness
0.125 in
Length
95 in
Overall Width
4 1/2 in
Width
1-7/8"
Door Thickness - Minimum
1 3/4 in
Hinge Length
95 in
Door Thickness - Maximum
2 1/4 in

Details

Finish
Dark Bronze Anodized
Holes per Leaf
12
Load Capacity
320 lb
Material
Aluminum
Mounting
Half Surface
Orientation
Right Hand
Range of Motion
108 Degrees
Features
Hospital Tip; Heavy Duty, Grade 1
UL Fire Rating
UL10C
Hole Spacing
Varies
Ligature Resistant
Yes
Hardware
Included
Pin Material
Geared
Standards
BHMA, cULus Listed
Item
Piano Hinge
Holes
With
Pin Type
Hospital Tip
Color
Brown
Hand Orientation
Right-Handed
Fire Rating
3 hr
Range of Motion - Maximum
108 Degrees
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Oxidized Satin Bronze-Plated, Oil Rubbed
Number of Holes per Leaf
12

Description

Piano Hinge, Ligature Resistant Yes, Aluminum Material, 108 Degrees Range of Motion, Dark Bronze Finish, With Holes, 320 lb Load Capacity, Right Hand Orientation, 2 in Overall Knuckle Height, 95 in Door Leaf Height, 95 in Frame Leaf Height, 1 7/8 in Door Leaf Width, 2 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 95 in, Included Hardware, Varies Hole Spacing, 12 Holes per Leaf, Half Surface Mounting, Geared Pin Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.