Corner Guard, Stainless, Stainless, 2"W X 48"H
Mfr # CG-51-4
Zoro # G8936864
product price:Â $47.85
/eaKey Features
Height
48 in
Width
2 in
Thickness
0.06 in
Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CG-51-4
Zoro #
G8936864
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Width
2 in
Thickness
0.06 in
Overall Height
4 ft
Leg Width
2 in
Nose Radius
1/8 in
Details
Item
Corner Guard
Material
Stainless Steel
Color
Silver
Material Type
Stainless
Finish
Smooth
Mounting
Adhesive
Corners
1
Includes
Adhesive
Number of Sides
2
Standards
ASTM A240
Angle - Maximum
90 Degrees
Corner Type
Outside
For Industry
Food Service
Shock Absorption
Non-Shock Absorbing
Product Type
Corner Guard
Description
Corner Guard, Width 2 in, Height 48 in, Smooth Finish, Silver Color, Mounting Adhesive, Material Type Stainless, Material Stainless Steel, Thickness 0.06 in, Number of Sides 2, Corners 1, Includes Adhesive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.