Bag Dispenser Double, PETG
Mfr # BG002-0111
Zoro # G8953901
product price:Â $58.99
/eaKey Features
Material
Polyethylene Terephthalate (PETG)
Width
10 7/64 in
Length
3 61/64 in
Height
7 7/64 in
Recommended Bag Width
3 1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BG002-0111
Zoro #
G8953901
UPC #
-
Country of Origin
United States
Dimensions
Width
10 7/64 in
Length
3 61/64 in
Height
7 7/64 in
Recommended Bag Width
3 1/2 in
Recommended Bag Length
9 1/2 in
Details
Item
Double Bag Dispenser
Material
Polyethylene Terephthalate (PETG)
Stand Type
Wall Mount
Color
Clear
Description
Double Bag Dispenser, Width 10 7/64 in, Height 7 7/64 in, Material Polyethylene Terephthalate (PETG), Color Clear, Recommended Bag Length 9 1/2 in, Recommended Bag Width 3 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.