Industrial Strip Door, Ribbed, 8ftHx8ftW

  • Mfr # 999-00242

  • Zoro # G8985365


product price:  $466.99
/ea
Free Shipping & Returns

Key Features

Number of Strips
12
Opening Height
8 ft
Opening Width
8 ft
Strip Material
PVC
Strip Length
8 1/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
999-00242
Zoro #
G8985365
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
8 ft
Opening Width
8 ft
Strip Length
8 1/4 ft
Strip Thickness
0.12 in
Strip Width
12 in
Overall Thickness
0.12 in
Compatible Frame Width
3 in

Details

Item
Strip Door
Number of Strips
12
Strip Material
PVC
Strip Texture
Ribbed
Mounting Hardware Material
Steel
% Overlap
67
Strip Color
Clear
Temp. Range
-20 Degrees to 140 Degrees F
Strip Type
Ribbed
Includes
Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
Color
Clear
Operating Temperature - Maximum
140 Degrees F
Strip Mounting Type
Press-On
Anti-Static
Not Anti-Static
Overlap Percentage
67 %
Product Type
Strip Door
Texture
Ribbed
Operating Temperature - Minimum
-20 Degrees F
Duty Rating
Heavy
Includes Mounting Hardware
Mounting Hardware Included
Use Location
Indoor, Outdoor

Description

Strip Door, Ribbed, Strip Width 12 in, Strip Length 8 1/4 ft, Opening Height 8 ft, Opening Width 8 ft, Clear, Number of Strips 12, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.12 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Cooler/Freezer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.