Strip Curtain PVC Door Curtain 38" x 84" Cooler Freezer Clear Plastic
- Mfr # RCV0
- Zoro # G323371778
product price:Â
$
49.89
/ea
Key Features
Strip Length
7.9 in (20 cm)
Length
24.22 in
Height
6.89 in
Material
Mn Steel, G80, PVC+DOTP
Width
8.67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCV0
- Zoro #
- G323371778
- UPC #
- 840349912448
- Country of Origin
- China
- Item
- Strip Curtain
- Material
- Mn Steel, G80, PVC+DOTP
- Temp. Range
- -4℉ to 140℉
Dimensions
- Strip Length
- 7.9 in (20 cm)
- Length
- 24.22 in
- Height
- 6.89 in
- Width
- 8.67 in
- Strip Width
- 83.9 in (213 cm)
- Strip Thickness
- 0.08 in (2 mm)
Description
VEVOR Strip Curtain, 84" Height x 38" Width, 0.08" Thickness, 6PCS Clear PVC Strip Door Curtain, Freezer Curtain, Plastic Door Strips for Walk in Freezers, Coolers & Warehouse Doors, with 50% Overlap
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.