Butterfly Valve, Wafer, 10 In, Carbon Steel

  • Mfr # HP1WCS4213 10"

  • Zoro # G8995174


product price:  $4,744.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Carbon Steel
Pipe Size
10 in
Max. Water Pressure
285 psi
Max. Steam Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HP1WCS4213 10"
Zoro #
G8995174
UPC #
697988606548
Country of Origin
China

Dimensions

Pipe Size
10 in
Bolt Circle Dia.
7/8-9
Lug Dia.
RPTFE
Handle Diameter
12 in
Nominal Valve Size
10 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Carbon Steel
Max. Water Pressure
285 psi
Max. Steam Pressure
150 psi
Handle Type
Gear Operated Handwheel
Temp. Range
-20 to 400 Degrees F
Standards
API 598, API 609B, ASME/ANSI B16.34, ASME/ANSI B16.5 or B16.47, ASTM A 351 CF8M SS, ASTM-A216 WCB CS, MSS SP-25, MSS SP-55, MSS SP-61, MSS SP-68
Disc Material
CF8M Stainless Steel
Number of Bolt Holes
12
Liner Material
RPFTE
Seal Material
FKM
Vacuum Service Rating
Not Rated
Number of Stop Positions
Unlimited
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Flange Bolt Holes
12
Manufacturer Warranty
1 yr
For Media
Water
Maximum Pressure - Operating
285 psi
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
400 Degrees F
Disc Alignment
Double-Offset
Coefficient of Volume (Cv)
3,280
Stem Material
17-4PH Stainless Steel
Maximum Pressure - Steam
150 psi
3-A Standard Compliance
Not Rated
ANSI Flange Class
Class 150
Connection Type
Wafer
Valve Series
HP

Description

Butterfly Valve, Wafer Style, Body Material Carbon Steel, Max. Water Pressure 285 psi, Max. Steam Pressure 150 psi, Pipe Size 10 in, Temp. Range -20 to 400 Degrees F, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Gear Operated Handwheel, Number of Bolt Holes 12, Bolt Circle Dia. 7/8-9, Lug Dia. RPTFE, Standards API 598, API 609B, ASME/ANSI B16.34, ASME/ANSI B16.5 or B16.47, ASTM A 351 CF8M SS, ASTM-A216 WCB CS, MSS SP-25, MSS SP-55, MSS SP-61, MSS SP-68

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.