Float Valve Assembly, Double, Size 2 In.

  • Mfr # 227SA/IB

  • Zoro # G8997152


product price:  $1,619.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Float Size
7"
Connection Type
NPT
Body Material
Iron
Float Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
227SA/IB
Zoro #
G8997152
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2"
Float Size
7"
Float Dia.
7"
Size
2"
Rod Length
16 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Float Diameter
7 in
Connection Size - Side 2
2 in

Details

Item
Float Valve
Connection Type
NPT
Body Material
Iron
Float Material
Stainless Steel
Style
Type 27, Angle
Valve Flow - Flow (1)
53 gpm
Max. Pressure
75 psi
Valve Flow - Pressure (1)
1 psi
Rod Material
Brass
Valve Flow - Pressure (2)
40 psi
Mounting
Horizontal Piping
Valve Material
Iron
Temperature Range
35 to 406 Degrees F
Features
Automatic Control
Seat
Double
Max. Temp.
35 Degrees to 406 Degrees F
Rod Thread
5/16 in -18
Valve Flow - Flow (2)
339 gpm
Includes
and Ball, Lever, Rod
Flow Rate
339 gpm @ 40 psi, 53 gpm @ 1 psi
Operating Temperature - Maximum
406 Degrees F
Includes Float and Rod
Float and Rod Included
Valve Body Style
Angle
For Media
Chemicals, Oil, Water
Arm Adjustability
Adjustable
Maximum Pressure - Operating
75 psi
Float Shape
Cylindrical
Seat Style
Double Seated
Valve Series
27

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 2 in, Connection Type NPT, Rod Thread 5/16 In.-18, Rod Length 16 in, Rod Material Brass, Body Material Iron, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 53 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 339 gpm, Max. Pressure 75 psi, Max. Temp. 35 Degrees to 406 Degrees F, Features Automatic Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Iron, Float Material Stainless Steel, Float Size 7 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.