Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, T516D

  • Mfr # 18119060K

  • Zoro # G9003303


product price:  $1,991.45
/ea
Free Shipping & Returns

Key Features

Load Capacity
4,000 lb
Hoist Lift
60 ft
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
26 in
Hook Opening
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18119060K
Zoro #
G9003303
UPC #
667143002737
Country of Origin
France

Dimensions

Cable or Rope Length
60 ft
Cable or Rope Dia.
7/16 in
Lever Length
45 in
Length
25 in
Width
6 in
Cable Length
60 ft
Cord Length
60 ft
Cord Diameter
7/16 in
Body Width
5 1/16 in
Minimum Cord Length
60 ft
Maximum Cord Length
60 ft
Lifting Hook Opening Width
1 in
Minimum Retracted Length
25 in
Maximum Lifting Length
58 ft
Body Depth
20 7/8 in

Details

Load Capacity
4,000 lb
Hoist Lift
60 ft
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
26 in
Hook Opening
1 in
Item
Manual Cable Hoist
Lifting Capacity
4,000 lb
Material
Galvanized steel
Finish
Zinc Plated
Trolley Configuration
Hook Mounted - No Trolley
Pull Capacity
8,000 lb
Standards
ASME B30.21
Manual Cable Hoist/Puller Item
Manual Cable Hoist
Body Material
Steel
Weight
58.9 lb
Includes Clutch
Clutch Not Included
Lifting Hook Material
Steel
Included Components
Wire Rope
Headroom
26 in
Body Finish
Zinc Plated
Maximum Pulling Capacity
8,000 lb
Cord Type
Rope
Mount Type
Hook Mounted - No Trolley
Product Type
Wire Rope Hoist
Maximum Lifting Capacity
4,000 lb
Operating Position
Horizontal, Vertical
Cord Material
Galvanized Steel

Description

Manual Cable Hoist, Body Depth 20 7/8 in, Body Material Steel, Body Width 5 1/16 in, Cable Length 60 ft, Cord Diameter 7/16 in, Cord Material Galvanized Steel, Cord Type Rope, Headroom 26 in, Included Components Wire Rope, Includes Clutch Clutch Not Included, Lever Length 45 in, Lifting Hook Material Steel, Lifting Hook Opening Width 1 in, Minimum Cord Length 60 ft, Maximum Cord Length 60 ft, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 58 ft, Maximum Pulling Capacity 8,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.