Fixed Work Table, Steel, 48" W, 24" D

  • Mfr # WS248GP

  • Zoro # G9003933


product price:  $370.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Width
48 in
Height
30 in
Load Capacity
2,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS248GP
Zoro #
G9003933
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
24 in
Height
30 in
Top Thickness
12 ga
Overall Width
48 in
Overall Depth
24 in
Overall Fixed Height
30 in
Work Surface Depth
24 in
Work Surface Width
48 in
Height Adjustability
Fixed Height

Details

Load Capacity
2,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Edge Type
Rounded
Workbench/Table Assembly
Assembled
Item
Work Table
Includes
(2) Shelves
Finish
Powder Coated
Work Table Item
Fixed Height Work Table
Color
Gray
No. of Shelves
1
Number of Drawers
0
Number of Shelves
1
Frame Material
Steel
Assembly
Fully Assembled
Frame Material Finish
Powder Coated
For Environment
Industrial
Top Material Finish
Powder Coated
Included Components
Lower Shelf
Top Metal Material Gauge
12 ga
Features
Clearance Between Shelves is 20 in, Clearance Under Bottom Shelf is 7 in
Foot Type
Leg Leveling Pad
Top Material
Steel
Overall Load Capacity
2,000 lb
Portability
Stationary
Edge Shape
Round Corner
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features Clearance Between Shelves is 20 in, Clearance Under Bottom Shelf is 7 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.