Coiled Spring Pin, 3/8 in Outside Dia, 1-3/4 in L, Stainless Steel, 1 PK

  • Mfr # SPCSP-375-1750

  • Zoro # G900398525


product price:  $3.19
/ea
Sold in multiples of 10 for $31.90

Key Features

Pin Type
Coiled
System of Measurement
Inch
Pin Diameter
3/8 in
Material
Stainless Steel
Outside Dia.
.375" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPCSP-375-1750
Zoro #
G900398525
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/8 in
Shank Length
1-3/4 in
Outside Dia.
.375" (3/8)
Fits Hole Dia. (Min.-Max.)
.370" - .383"
Overall Length
1.750" (1-3/4)

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Passivated
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
12600 lbs
Rockwell Hardness
HV 460-560

Description

Coiled Pins-Standard Duty Stainless. Coiled Spring Pin 3/8x1-3/4 SD SS420 PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products