Slotted Spring Pin, 7/16 in Outside Dia, 5 in L, Carbon Steel, 1 PK

  • Mfr # SP-437-3000

  • Zoro # G900400624


product price:  $2.15
/ea
Sold in multiples of 15 for $32.25

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
7/16 in
Material
Carbon Steel
Outside Dia.
.438" (7/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-437-3000
Zoro #
G900400624
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
7/16 in
Shank Length
5 in
Outside Dia.
.438" (7/16)
Wall Thickness
.077"
Overall Length
3.000" (3)
Fits Hole Dia. (Min.-Max.)
.437" - .445"

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Standards
ASME B18.8.2
Rockwell Hardness
HV 458-560
Double Shear Strength (Lbs.)
19800 lbs

Description

Slotted Pins-Plated. Slotted Spring Pin 7/16 x 3 HCS ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products