Slip-On Flange Pipe Flange, 2" Pipe, Flanged x Slip-On, Steel, Class 600
Mfr # BULK-PF-439
Zoro # G900424859
product price:Â $69.49
/eaKey Features
Specific Fitting Shape
Slip-On Flange
Fitting Connection Type
Flanged x Slip-On
Pipe Fitting Material
Steel
Pipe Size (Fittings)
2"
Class
Class 600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-PF-439
Zoro #
G900424859
UPC #
193005131302
Country of Origin
China
Dimensions
Pipe Size (Fittings)
2"
Overall Length
6 1/2 in
Flange Thickness
1 in
Flange Outside Diameter
6 1/2 in
Bolt Hole Diameter
5/8 in
Nominal Pipe Size
2 in
Details
Specific Fitting Shape
Slip-On Flange
Fitting Connection Type
Flanged x Slip-On
Pipe Fitting Material
Steel
Class
Class 600
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105
Temp. Range
80 Degrees to 780 Degrees F
Max. Steam Pressure
1,450 psi
Connection Surface
Raised Face
Maximum Operating Pressure
1,450 psi
Low Lead Compliance Level
Not Compliant
Color
Black
Finish/Coating
Black Coated
Number of Bolt Holes
8
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
For Pipe Schedule
80
Description
Flange, Raised, 2 in Nominal Pipe Size, Flanged x Slip-On, 6 1/2 in Flange Outside Diameter, 1 in Flange Thickness, 6 1/2 in Overall Length, Steel, Black Coated, A105, Class Class 600, For Pipe Schedule Schedule 80, 1,450 psi @ 72 Degrees F Maximum Operating Pressure, 1,450 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 5 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.