Anvilet Anvilet, 1" Pipe, FNPT, Forged Steel, Class 3000

  • Mfr # 0766260467

  • Zoro # G900714165


product price:  $14.49
/ea

Key Features

Specific Fitting Shape
Anvilet
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0766260467
Zoro #
G900714165
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1 in
Fitting Side A Outside Diameter
1 in

Details

Specific Fitting Shape
Anvilet
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 3000
Item
Anvilet
Standards
ASTM A105, ASTM A182, ASTM A350
Color
Black
Fitting Side A Type
NPT
Low Lead Compliance Level
Compliant
Application
Natural Gas, Oil
For Pipe Schedule
XS/XH
Fitting Side A Gender
Female
Seal Material
EPDM
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

Outlet, Steel, Class Class 3000, 1 in, Female, Threaded, 1 in, 1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.