Stainless Steel Coupling Extra Heavy Duty Stainless Steel Coupling, 2" Pipe, Female Coupling, 0 psi

  • Mfr # XHD 200

  • Zoro # G900722016


product price:  $12.39
/ea

Key Features

Specific Fitting Shape
Stainless Steel Coupling
Fitting Connection Type
Female Coupling
Pipe Fitting Material
Stainless Steel
Pipe Size (Fittings)
2"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHD 200
Zoro #
G900722016
UPC #
810074084338
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
2"
Fitting Side B Nominal Pipe Size
2 in
Overall Length
3 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Stainless Steel Coupling
Fitting Connection Type
Female Coupling
Pipe Fitting Material
Stainless Steel
Class
0 psi
Item
Extra Heavy Duty Stainless Steel Coupling
Standards
ASTM C1540, ASTM C564, CSA Listed, IAPMO
Max. Steam Pressure
0
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Coupling
Color
Black
Fitting Side B Gender
Female
Application
DWV
Includes Seal
No
Low Lead Compliance Level
Compliant
Material Grade
305 SST
Maximum Operating Pressure
0 psi

Description

Stainless Steel Coupling, Stainless Steel, None, 305, Class Not Rated, For Pipe Schedule Not Applicable, 2 in, Female, Not Applicable, Not Applicable, Not Applicable, 2 in, Female, Not Applicable, Not Applicable, Not Applicable, 0 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.