Flat Washer, For Screw Size #10 , Steel Black Oxide Finish, 100 PK

  • Mfr # U38403.019.0001

  • Zoro # G9008063


product price:  $12.49
/pk 100, $0.12/ea

Key Features

Material
Steel
Finish
Black Oxide
For Screw Size
#10
Outside Diameter
1/2 in
Minimum Thickness
0.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U38403.019.0001
Zoro #
G9008063
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#10
Outside Diameter
1/2 in
Minimum Thickness
0.094 in
Maximum Thickness
0.094 in
Inside Diameter
0.188 in
Inside Diameter Tolerance
0.183-0.196
Outside Diameter Tolerance
0.495-0.515

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.22.1
System of Measurement
Inch
Color
Clear
Type
Flat Washer
Thickness Tolerance
0.068-0.12
Rockwell Hardness
200HV
Dimensional Standards
ASME B18.21.1
Minimum Temperature
-58 Degrees C
Maximum Temperature
350 Degrees C
Made in North America
Not Made in North America
Material Grade/Class
Case Hardened
Material Quality Standards
ASTM A-325
Removable
Removable
Pack Size
Small Pack
RoHS Compliant
RoHS Compliant
REACH Compliant
REACH Compliant
Manufacturer Location
Globally Sourced
Hardness
200 HV

Description

Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size #10, Inside Diameter 0.188 in, Outside Diameter 1/2 in, Maximum Thickness 3/32 in, System of Measurement Inch, Minimum Thickness 3/32 in, Color Clear, Inside Diameter Tolerance 0.183-0.196, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.