Flat Washer, For Screw Size 3/4" , Steel Black Oxide Finish, 20 PK

  • Mfr # U38403.075.0001

  • Zoro # G9008072

CAD Available

product price:  $9.39
/pk 20, $0.47/ea

Key Features

CAD Drawing
Material
Steel
Finish
Black Oxide
Outside Diameter
1 5/8 in
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U38403.075.0001
Zoro #
G9008072
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/4"
Outside Diameter
1 5/8 in
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
Inside Diameter
0.781 in
Outside Diameter Tolerance
1.618-1.595
Inside Diameter Tolerance
0.774-0.751

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
0.096-0.154
Type
Flat Washer
Rockwell Hardness
200HV
Color
Clear
Maximum Temperature
350 Degrees C
Minimum Temperature
-58 Degrees C
Removable
Removable
RoHS Compliant
RoHS Compliant
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.21.1
Material Quality Standards
ASTM A-325
REACH Compliant
REACH Compliant
Pack Size
Small Pack
Made in North America
Not Made in North America
Material Grade/Class
Case Hardened
Hardness
200 HV

Description

Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 3/4 in, Inside Diameter 0.781 in, Outside Diameter 1 5/8 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Clear, Inside Diameter Tolerance 0.774-0.751, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.