Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 20 PK

  • Mfr # U38405.075.0001

  • Zoro # G9008115

CAD Available

product price:  $12.79
/pk 20, $0.64/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Yellow
Outside Diameter
1 15/32 in
Minimum Thickness
0.219 in
Maximum Thickness
0.219 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U38405.075.0001
Zoro #
G9008115
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/4"
Outside Diameter
1 15/32 in
Minimum Thickness
0.219 in
Maximum Thickness
0.219 in
Inside Diameter
0.781 in
Outside Diameter Tolerance
1.462-1.439
Inside Diameter Tolerance
0.774-0.751

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.22.1
System of Measurement
Inch
Rockwell Hardness
300HV
Thickness Tolerance
0.19-0.248
Type
Flat Washer
Color
Yellow
Material Quality Standards
ASTM A-325
Material Grade/Class
Through Hardened
Removable
Removable
Dimensional Standards
ASME B18.21.1
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
Pack Size
Small Pack
RoHS Compliant
RoHS Compliant
Maximum Temperature
350 Degrees C
Minimum Temperature
-58 Degrees C
Manufacturer Location
Globally Sourced
Hardness
300 HV

Description

Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 3/4 in, Inside Diameter 0.781 in, Outside Diameter 1 15/32 in, Maximum Thickness 0.219 in, System of Measurement Inch, Minimum Thickness 0.219 in, Color Yellow, Inside Diameter Tolerance 0.774-0.751, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.