Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 5 PK

  • Mfr # U38405.100.0001

  • Zoro # G9008124

CAD Available

product price:  $6.49
/pk 5, $1.30/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Yellow
For Screw Size
1"
Outside Diameter
2 in
Minimum Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U38405.100.0001
Zoro #
G9008124
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1"
Outside Diameter
2 in
Minimum Thickness
0.25 in
Maximum Thickness
0.25 in
Inside Diameter
1.063 in
Inside Diameter Tolerance
1.056-1.093
Outside Diameter Tolerance
1.993-2.03

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.22.1
System of Measurement
Inch
Rockwell Hardness
300HV
Thickness Tolerance
0.232-0.27
Color
Yellow
Type
Flat Washer
Made in North America
Not Made in North America
RoHS Compliant
RoHS Compliant
Material Grade/Class
Through Hardened
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Minimum Temperature
-58 Degrees C
Material Quality Standards
ASTM A-325
Manufacturer Location
Globally Sourced
REACH Compliant
REACH Compliant
Maximum Temperature
350 Degrees C
Removable
Removable
Hardness
300 HV

Description

Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 1 in, Inside Diameter 1.063 in, Outside Diameter 2 in, Maximum Thickness 0.25 in, System of Measurement Inch, Minimum Thickness 0.25 in, Color Yellow, Inside Diameter Tolerance 1.056-1.093, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.