Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK

  • Mfr # U37183.050.0001

  • Zoro # G9008142

CAD Available

product price:  $4.29
/pk 25, $0.17/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
For Screw Size
1/2 in
Minimum Thickness
0.151 in
Maximum Thickness
0.151 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37183.050.0001
Zoro #
G9008142
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/2 in
Outside Diameter
0.879 in
Minimum Thickness
0.151 in
Maximum Thickness
0.151 in
Inside Diameter
0.502 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.01 in
Outside Diameter - Minimum
7/8 in
Minimum Inside Diameter
1/2 in
Outside Diameter - Maximum
7/8 in
Inside Diameter - Maximum
33/64 in
Section Width - Minimum
11/64 in
Bearing Width - Minimum
1/8 in

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Thickness Tolerance
+/-0.005 in
Color
Silver
Maximum Temperature
275 Degrees F
Minimum Temperature
10 Degrees F
Made in North America
Not Made in North America
Lock Washer Type
Split Lock
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307A, SAE J429
Pack Size
Small Pack
Removable
Removable
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Type
Split Lock Washer
Washer Type
Heavy

Description

Split Lock Washer, Heavy, Steel, Finish Zinc, Fits Bolt Sizes 1/2 In., Inside Dia. 0.502 In., Outside Dia. 0.879 In., Thickness 0.151 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.