Brass Countersink Plug, MNPT, 1/2" Pipe Size

  • Mfr # 22UL64

  • Zoro # G9008194


product price:  $4.99
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Countersink Plug
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UL64
Zoro #
G9008194
UPC #
190735936696
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2"
Outside Dia.
1/2"
Pipe Size (Fittings)
1/2"
Outside Diameter
1/2 in
Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Countersink Plug
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Item
Countersink Plug
Basic Fitting Shape
Plug
Standards
ASME B16.15, ASTM B584, NSF 372, NSF 61
Max. Pressure
125 psi
Compliance
NSF61 and AB1953
Specific Pipe Fitting Shape
Countersink Plug
Temp. Range
-20 Degrees to 400 Degrees F
Color
Red Brass
Class
Class 125
Low Lead Certified Standard
NSF61; AB1953
Maximum Operating Pressure
200 psi
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Low Lead Compliance Level
Certified

Description

Plug, 1/2 in Nominal Pipe Size, Brass, Threaded, 1/2 in Outside Diameter, 200 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Red

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.