Flat Washer, For Screw Size 1/4" , Steel Hot Dipped Galvanized Finish, 100 PK

  • Mfr # U38157.025.0001

  • Zoro # G9008833

CAD Available

product price:  $5.89
/pk 100, $0.06/ea

Key Features

CAD Drawing
Material
Steel
Finish
Hot Dipped Galvanized
For Screw Size
1/4"
Outside Diameter
47/64 in
Minimum Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U38157.025.0001
Zoro #
G9008833
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/4"
Outside Diameter
47/64 in
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Inside Diameter
0.313 in
Inside Diameter Tolerance
0.307-0.327
Outside Diameter Tolerance
0.727-0.749

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASME B18.21.1
System of Measurement
Inch
Temp. (F)
-58 Degrees to 302 Degrees F
Color
Silver
Type
USS Flat Washer
Thickness Tolerance
0.051-0.08
Rockwell Hardness
140HV
Removable
Removable
Manufacturer Location
Globally Sourced
REACH Compliant
REACH Compliant
Minimum Temperature
-58 Degrees C
Maximum Temperature
350 Degrees C
Dimensional Standards
ASME B18.21.1
Material Quality Standards
Not Rated
RoHS Compliant
RoHS Compliant
Pack Size
Small Pack
Material Grade/Class
Case Hardened
Made in North America
Not Made in North America
Hardness
140 HV
Washer Type
Large Outside Diameter

Description

USS Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Hot-Dipped Galvanized, For Screw Size 1/4 in, Inside Diameter 0.312 in, Outside Diameter 47/64 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Silver, Inside Diameter Tolerance 0.307-0.327, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.