Flat Washer, For Screw Size M8 , Steel Zinc Plated Finish, 100 PK

  • Mfr # M38093.080.0001

  • Zoro # G9008885

CAD Available

product price:  $3.19
/pk 100, $0.03/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Outside Diameter
16 mm
Minimum Thickness
1.6 mm
Maximum Thickness
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M38093.080.0001
Zoro #
G9008885
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M8
Outside Diameter
16 mm
Minimum Thickness
1.6 mm
Maximum Thickness
1.6 mm
Inside Diameter
8.40 mm
Inside Diameter Tolerance
0.331-0.339
Outside Diameter Tolerance
0.613-0.63

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 125-1A
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Thickness Tolerance
0.055-0.071
Type
Flat Washer
Rockwell Hardness
200HV
Color
Silver
Dimensional Standards
DIN 125-1A
RoHS Compliant
RoHS Compliant
Material Quality Standards
ASTM A-325
Manufacturer Location
Globally Sourced
Maximum Temperature
350 Degrees C
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
Material Grade/Class
200HV
Removable
Removable
Minimum Temperature
-58 Degrees C
Pack Size
Small Pack
Hardness
200 HV

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class 200HV, Finish Zinc-Plated, For Screw Size M8, Inside Diameter 8.62 mm, Outside Diameter 16 mm, Maximum Thickness 1.8 mm, System of Measurement Metric, Minimum Thickness 1.6 mm, Color Silver, Inside Diameter Tolerance 0.331-0.339, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.