Flat Washer, For Screw Size M12 , Steel Zinc Plated Finish, 50 PK

  • Mfr # M38093.120.0001

  • Zoro # G9008894

CAD Available

product price:  $4.39
/pk 50, $0.09/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Outside Diameter
24 mm
Minimum Thickness
2.5 mm
Maximum Thickness
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M38093.120.0001
Zoro #
G9008894
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M12
Outside Diameter
24 mm
Minimum Thickness
2.5 mm
Maximum Thickness
2.5 mm
Inside Diameter
13 mm
Inside Diameter Tolerance
0.512-0.522
Outside Diameter Tolerance
0.924-0.945

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 125-1A
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Rockwell Hardness
200HV
Type
Flat Washer
Thickness Tolerance
0.091-0.106
Color
Silver
Dimensional Standards
DIN 125-1A
Minimum Temperature
-58 Degrees C
Material Grade/Class
200HV
Manufacturer Location
Globally Sourced
Removable
Removable
RoHS Compliant
RoHS Compliant
Pack Size
Small Pack
Material Quality Standards
ASTM A-325
Maximum Temperature
350 Degrees C
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
Hardness
200 HV

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class 200HV, Finish Zinc-Plated, For Screw Size M12, Inside Diameter 13.27 mm, Outside Diameter 24 mm, Maximum Thickness 2.7 mm, System of Measurement Metric, Minimum Thickness 2.3 mm, Color Silver, Inside Diameter Tolerance 0.512-0.522, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.