Antimicrobial Solution for Meat, Poultry, Seafood, and Produce, Drum, Vinegar

  • Mfr # SSPA133

  • Zoro # G901767108


product price:  $1,651.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Size
52.8 gal
Fragrance
Vinegar
Primary Chemical
Hydrogen Peroxide
Cleaner Chemical Product Grouping
Antimicrobial solution for meat, poultry, seafood, and produce
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSPA133
Zoro #
G901767108
UPC #
359900433051
Country of Origin
United States

Dimensions

Size
52.8 gal
Container Size
53 gal
Height
34 in
Width
23 in

Details

Container Type
Drum
Fragrance
Vinegar
Item
Antimicrobial Solution for Meat, Poultry, Seafood, and Produce
Primary Chemical
Hydrogen Peroxide
Cleaner Chemical Product Grouping
Antimicrobial solution for meat, poultry, seafood, and produce
Standards
FDA Approved, Halal, Kosher, OMRI, Pareve
Rinse Required
Yes
Recommended Dilution
Varies by Application See Label for Dilution
Cleaner Form
Liquid
VOC Content
0%
Features
Help to Reduce Cross-Contamination of Edible Food Products
Net Weight
511 lb
Product Series
Alpet(R) PERA FC
Wet Contact Time
1 min
Flash Point
Greater than 200 Degrees F
EPA Registered
No
Biodegradable
Yes
NSF Rating
Not Rated
Surfaces for Use On
Hard Nonporous Surfaces
Properties
Biodegradable
Ready to Use/Concentrated
Concentrated

Description

Antimicrobial Solution for Meat, Poultry, Seafood, and Produce, Primary Chemical Hydrogen Peroxide, Container Type Drum, Container Size 53 gal, Ready to Use/Concentrated Concentrated, Fragrance Vinegar, Cleaner Form Liquid, Standards FDA Approved, Halal, Kosher, OMRI, Wet Contact Time 1 min, Product Series Alpet(R) PERA FC, VOC Content 0 Percent, Flash Point Greater than 200 Degrees F, Biodegradable Yes, Features Help to Reduce Cross-Contamination of Edible Food Products, Rinse Required Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.