
Ceiling Fan, 5 Blades, 4 Speeds, 120, Fresh White
Mfr # 51331
Zoro # G901778470
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
5
Number of Speeds
4
Voltage
120
Includes
Handheld Remote, Light Kit, 2 and 3 Inch Downrod
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51331
Zoro #
G901778470
UPC #
049694513311
Country of Origin
China
Dimensions
Blade Dia.
44 in.
Max. Mounting Height
8 ft. and Greater
Details
Number of Blades
5
Number of Speeds
4
Voltage
120
Includes
Handheld Remote, Light Kit, 2 and 3 Inch Downrod
Reversible
Yes
Phase
Single
Housing Finish
Fresh White
Blade Material
Composite
Air Flow
4527 cfm
Item
Ceiling Fan
Standards
ETL Rated for Indoor
Blade Finish
White Oak/Fresh White
Mount Type
Three Position Mounting System ( Standard, Low, or Angled )
Speed Controllable
Yes
Description
Hardwick 44 In. Fresh White w/White Oak
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.