Men's 6-Inch Work Boot, 8 1/2, Composite Toe, 6 in H, Brown, A7244

  • Mfr # A7244 SZ: 8.5W

  • Zoro # G9019385


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7244
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7244 SZ: 8.5W
Zoro #
G9019385
UPC #
617420008532
Country of Origin
China

Dimensions

Size
8 1/2
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7244
Series
A7244
Waterproof
Yes
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.78
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Insole System
Full Cushion
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Mark II Slip Test Results- Dairy Tile Wet
0.57
Puncture Resistant Insole
No
Liner Material
Polyester
Static Dissipative
No
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Insulated
No
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Footwear Shank Type
None
Standards
ASTM F2413-11
CSA Footwear Standard
Not Specified
Insulation Type
None
Completely Non Metallic
Yes
Predominant Footwear Color
Brown
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.24
Ninety Degree Heel
No
Chemical Resisting Sole
No
Conductive
No
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Removable Insole
Yes
Non-Marking Sole
No
Non Metallic Upper
Yes
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.57
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.31
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Construction
Cemented
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Polyester
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number A7244

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.