Men's 6-Inch Work Boot, 9 1/2, Composite Toe, 6 in H, Brown, A7244

  • Mfr # A7244 SZ: 9.5W

  • Zoro # G9019403


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7244
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7244 SZ: 9.5W
Zoro #
G9019403
UPC #
617420008556
Country of Origin
China

Dimensions

Size
9 1/2
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7244
Series
A7244
Waterproof
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.57
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Footwear Sole Pattern
Exclusive Design
Metatarsal Guard
No
Static Dissipative
No
CSA Footwear Standard
Not Specified
Conductive
No
Max. Heat Rating
Not Rated
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
None
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Standards
ASTM F2413-11
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
6 in Work Boot
Insulation Type
None
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.24
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Liner Material
Polyester
Midsole Material
EVA
Completely Non Metallic
Yes
Insole System
Full Cushion
Wide Toe Cap
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Insole Technology
Full Cushioned
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.31
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.57
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Construction
Cemented
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Polyester
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.