
Wood Screw, #12, 2-1/2 in, Plain Brass Flat Head Slotted Drive
Mfr # 61013
Zoro # G902504863
product price:Â $14.15
/pk 11, $1.29/eaKey Features
Flat Head
Slotted Drive
System of Measurement
Inch
Drive Size
3/8 in
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
61013
Zoro #
G902504863
UPC #
738287610130
Country of Origin
China
Dimensions
Screw Size
#12
Fastener Length
2-1/2 in
Drive Size
3/8 in
Thread Length
Partial
Length 1
2-1/2"
Diameter
#12
Drill Size
9/64" Hole
Details
System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.