
Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Round Head Slotted Drive, 25 PK
Mfr # 61306
Zoro # G902505013
product price:Â $7.55
/pk 25, $0.30/eaKey Features
Round Head
Slotted Drive
System of Measurement
Inch
Drive Size
5/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61306
Zoro #
G902505013
UPC #
738287613063
Country of Origin
China
Dimensions
Screw Size
#10
Fastener Length
2-1/2 in
Drive Size
5/16 in
Thread Length
Partial
Length 1
2-1/2"
Diameter
#10
Drill Size
3/32" Hole
Details
System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.