
Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 72 PK
Mfr # 61781
Zoro # G902505266
product price:Â $7.85
/pk 72, $0.11/ea
Sold in multiples of 2 for $15.70
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#4
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
61781
Zoro #
G902505266
UPC #
738287617818
Country of Origin
China
Dimensions
Screw Size
#4
Fastener Length
1/2 in
Thread Length
Partial
Diameter
#4
Length 1
1/2"
Drill Size
3/64" Hole
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.