CAD Drawings

Download CAD Files

Fender Washer, For Screw Size 1/2" , Steel Zinc Plated Finish, 100 PK

  • Mfr # 54353

  • Zoro # G902521471

CAD Available

product price:  $35.90
/pk 100, $0.36/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
For Screw Size
1/2"
Outside Diameter
2 in
Minimum Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54353
Zoro #
G902521471
UPC #
738287543537
Country of Origin
United States

Dimensions

For Screw Size
1/2"
Outside Diameter
2 in
Minimum Thickness
1/16 in
Inside Diameter
17/32 in
Nominal Size
1/2"

Details

CAD Available
Yes
Item
Fender Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Hardness
Grade 2
Material Grade/Class
Grade 2

Description

A thinner washer with a larger outside diameter to increase surface bearing.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.