
External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 75 PK
Mfr # 62134
Zoro # G902526568
product price:Â $8.89
/pk 75, $0.12/eaKey Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
13/32 in
Maximum Thickness
3/64 in
Inside Diameter
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62134
Zoro #
G902526568
UPC #
738287621341
Country of Origin
China
Dimensions
For Screw Size
#10
Outside Diameter
13/32 in
Maximum Thickness
3/64 in
Inside Diameter
3/16 in
Details
Item
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
C40
Application
Round|pan|or binding head
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.