PipeNipple, Steel, 1/4", NPTxNPT, 7"
Mfr # 0330007600
Zoro # G902640745
product price:Â $8.59
/ea
Sold in multiples of 2 for $17.18
Key Features
Pipe Weld Type
Continuous Weld
Wall Thickness
0.088 in
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Material Grade
Grade B
Metal Pipe Construction
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0330007600
Zoro #
G902640745
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.088 in
Outside Diameter
35/64 in
Inside Diameter
23/64 in
Nominal Pipe Size
1/4 in
Overall Length
7 in
Details
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Item
Carbon Weld Nipple
Material Grade
Grade B
Metal Pipe Construction
Welded
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Side A Gender
Male
Manufacture Location
Made in USA*
Schedule
Schedule 40
Side B Gender
Male
Finish/Coating
Black
Side B Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Compatibility
Schedule 40
Side B Connection Type
Threaded
Material
Steel
Side A Thread Type
NPT
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Not Applicable, Inside Diameter 23/64 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 7 in
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.